Beli holesaw set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BENZ WERKZ Holesaw Kit (Gergaji Lubang)
    Mulai

    Rp58.900

    BENZ WERKZ Holesaw Kit (Gergaji Lubang)
    Deskripsi:
    1pc Mandrel with 1/4inch Pilot Drill Bit, 1pc Alley Key 2.5mm
  2. DEWALT Holesaw Kit Wood-Cutting (Gergaji Lubang)
    Mulai

    Rp1.399.900

    DEWALT Holesaw Kit Wood-Cutting (Gergaji Lubang)
    Deskripsi:
    Wood-cutting hole saw kits include a selection of hole saw sizes, an arbor, and a pilot bit. They are used to cut wood, plywood, and MDF. Hole saws have a cutting rim and hollow core to remove material while leaving a core of the material whole. This allows larger holes to be drilled faster using a handheld power drill than would be possible using a drill bit. The arbor holds the pilot bit and secures the hole saw in the drill. The pilot bit keeps the hole saw from walking or moving when it starts the cut.
    atribut:
    • UNSPSC: 27112826
    • Arbor Design: Included
    • Impact Rated: No
    • Material Cut: Metal; Wood
    • Max. Cutting Depth (inch): 1 3/4
    • Pilot Drill Size Diameter x L (inch): 1/4x4
    • Primary Material Application: Wood
    • Teeth Per Inch: 4/5
    • Thread Size (inch): 1/2-20; 5/8-18
    • Tooth Material: Steel
  3. NACHI Metal Bandsaw Blade for Contour Machine BA Barmec (Mata Gergaji Pita)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

    NACHI Metal Bandsaw Blade for Contour Machine BA Barmec (Mata Gergaji Pita)
    Deskripsi:
    Application for Structural case-hardening Steels, Automatic Steels, Alloy Steels, Temper Steels, Bearing Steels, Spring Steels, Tool Steels.
    atribut:
    • Thickness (mm): 0.65
    • Material: SK (Alloy Steel)
  4. Funasaw Bandsaw Blade for Contour Machine (Mata Gergaji Pita)
    45%
    Mulai

    Rp1.299.900

    Funasaw Bandsaw Blade for Contour Machine (Mata Gergaji Pita)
    Deskripsi:
    -Can be used for a wide range of applications such as soft material metals, nonferrous metals, plastics, etc.-It is the most common contour machine saw blade made from high carbon tool steel.-From general steel to non-ferrous metals, plastics, woods, etc.
  5. RELIEF Circle Cutter for Woodwork Freely Adjustable Cone
    Mulai

    Rp909.900

    RELIEF Circle Cutter for Woodwork Freely Adjustable Cone
    Deskripsi:
    Uses SKS2 cutting blade with excellent durability and smooth cutting.The two well-balanced blades allow for safe and accurate drilling.
    atribut:
    • Suitable Material: Wood, plasterboard, PVC, Plastic, etc.
    • Shaft Outer Diameter (phi mm): 10 (Triangle stopper)
    • Material (drill): High speed Steel
  6. Kennedy Holesaw Professional Kit Variable Pitch (Gergaji Lubang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Kennedy Holesaw Professional Kit Variable Pitch (Gergaji Lubang)
    Deskripsi:
    For producing high quality holes in wood, steel, brass, bronze, cast iron, aluminium and plastic. Featuring a very aggressive cutting action and M3 HSS cutting teeth to give a very smooth finish. Cuts up to 40% faster then constant pitch saws. The varying tooth pitch gives substantial reductions in noise by disrupting harmonics produced when sawing materials such as tubing, angle etc. Improved swarf clearance is also achieved requiring less effort to complete each cut. Tooth life is greatly extended, as is battery life when used with a cordless drill. Suitable for all uses: engineering, construction and maintenance. 4 to 6 teeth per inch. 28.5mm (1 1/8inch) cutting depth. Service Engineer’s Kit - 9 Pieces Comprises of 22, 29, 35, 44, 51 and 64mm variable pitch bi-metal high speed steel holesaws with hardened cutting edges, K7 spring, K4 and K10 arbors with pilot drills. Supplied in a robust plastic carry case.
    atribut:
    • Type: Adjustable Wrench
    • Jaw Material: Steel
    • Head Angle (°): 15
    • Maximum Jaw Capacity (mm): 50
    • Overall Length (mm): 250
    • Jaw Thickness: Standard
    • Part Number: KEN0502400K
    • Special Features: Graduated Scale
  7. TOTAL Holesaw Set (Gergaji Lubang)
    Mulai

    Rp85.900

    TOTAL Holesaw Set (Gergaji Lubang)
    Deskripsi:
    7pcs Hole Saw Set. Double Blister packaging.
    atribut:
    • Size (mm): 26, 32, 38, 45, 50, 56, 63
    • Height (mm): 50
  8. MORSE Holesaw Kit Multipurpose (Gergaji Lubang)
    Mulai

    Rp819.900

    MORSE Holesaw Kit Multipurpose (Gergaji Lubang)
    Deskripsi:
    Multipurpose hole saw kits include different sizes of hole saws. The hole saws can be used on a variety of materials including wood, plastic, laminate, and some metals. Hole saws have a cutting rim and hollow core to remove material while leaving a core of the material whole. This allows larger holes to be drilled faster using a handheld power drill than would be possible using a drill bit. The arbor holds the pilot bit and secures the hole saw in the drill. The pilot bit keeps the hole saw from walking or moving when it starts the cut.
    atribut:
    • UNSPSC: 27112826
    • Arbor Design: Included
    • Impact Rated: No
    • Max. Cutting Depth (inch): 1 7/8
    • Pilot Drill Size Diameter x L (inch): 1/4x3 3/32
    • Primary Material Application: General Purpose
    • Teeth Per Inch: 5/6
    • Thread Size (inch): 1/2-20; 5/8-18
  9. RYU Holesaw Set (Gergaji Lubang)
    Mulai

    Rp92.900

    RYU Holesaw Set (Gergaji Lubang)
    Deskripsi:
    1 Set (8pcs Hole saw, 2pcs Arbor, 1pc Kunci L) Ukuran Mata Bor dalam 1 set : - 19mm (3/4inch) - 22mm (7/8inch) - 29mm (1 1/8inch) - 32mm (1 1/4inch) - 38mm (1 1/2inch) - 44mm (1 3/4inch) - 57mm (2 1/4inch) - 64mm (2 1/2inch)
  10. Kennedy Holesaw Kit in Plastic Tube (Gergaji Lubang)
    Mulai

    Rp1.599.900

    Kennedy Holesaw Kit in Plastic Tube (Gergaji Lubang)
    Deskripsi:
    For producing high quality holes in wood, steel, brass, bronze, cast iron, aluminium and plastic. Featuring a very aggressive cutting action and M3 HSS cutting teeth to give a very smooth finish. Cuts up to 40% faster then constant pitch saws. The varying tooth pitch gives substantial reductions in noise by disrupting harmonics produced when sawing materials such as tubing, angle etc. Improved swarf clearance is also achieved requiring less effort to complete each cut. Tooth life is greatly extended, as is battery life when used with a cordless drill. Suitable for all uses: engineering, construction and maintenance. 4 to 6 teeth per inch. 28.5mm (1 1/8 inch) cutting depth. Tradesman’s Compact Kits High quality variable pitch bi-metal high speed steel holesaws with hardened cutting edges. Supplied in a handy storage tube. Ideal size to fit into power tool cases and tool boxes.5 Piece: Comprises of 16, 20, 25 and 30mm holesaws with K1 arbor. 11 Piece: Comprises of 16, 19, 20, 22, 25, 30, 32, 38 and 51mm holesaws with K1 and K10 arbors.
    atribut:
    • Maximum Jaw Capacity: 60mm
    • Type: Adjustable Wrench
    • Jaw Material: Steel
    • Jaw Thickness: Standard
    • Special Features: Graduated Scale
    • Overall Length: 300mm
    • Head Angle: 15 Degree
    • Part Number: KEN0502500K
  11. NACHI Metal Bandsaw Blade for Cut Off Machine BPV Bi-Metal PMVL (Mata Gergaji Pita)
    Mulai

    Rp939.900

    NACHI Metal Bandsaw Blade for Cut Off Machine BPV Bi-Metal PMVL (Mata Gergaji Pita)
    Deskripsi:
    Application For Alloy Steels, Tempers Steels, Bearing Steels, Spring Steels, Tool Steels, Mould Steel, High Speed Steels (PM-VL is suitable for cutting profile material)
    atribut:
    • Material: HSS-Co
    • Type: BPV Bi Metal PMVL
    • Thickness (mm): 0.95
    • Width (mm): 27.0
  12. INGCO Holesaw Set (Gergaji Lubang)
    Mulai

    Rp109.900

    INGCO Holesaw Set (Gergaji Lubang)
    Deskripsi:
    INGCO 7-Pcs Hole Saw (26-63 mm) // Mata Bor Holesaw Kayu Pipa PVC
    atribut:
    • Hole Saw Diameter (mm): 26, 32, 38, 45, 50, 56, 63
    • Height (mm): 50 (2inch)
  13. KRISBOW Bi-Metal Holesaw Set (Gergaji Lubang)
    Mulai

    Rp1.299.900

    KRISBOW Bi-Metal Holesaw Set (Gergaji Lubang)
    Deskripsi:
    Mata hole saw bi-metal memiliki gerigi yang tajam, berbentuk bulat yang ideal digunakan untuk membuat lubang pada permukaan kayu dan aluminium. Dapat digunakan untuk berbagai macam jenis kayu seperti pada pintu, kerajinan tangan kayu, plat aluminium tipis, atau proyek yang menggunakan media kayu dalam penggunaannya. Set sudah dilengkapi dengan box penyimpanannya agar mata bor tidak mudah hilang dan tercecer. Cocok untuk Anda yang banyak bekerja secara mobile.
    atribut:
    • Application: PVC, Wood, Aliminum and Metal
    • Dimensions (mm): 251x199x615
    • Size (mm): 19-76
  14. Jacobs Arbor
    Mulai

    Rp1.599.900

    Jacobs Arbor
    Deskripsi:
    These arbors fit in Morse taper machine spindles to connect a Jacobs taper drill chuck.
    atribut:
    • Mount Taper Type: Jacobs
    • UNSPSC: 31160000
  15. MILWAUKEE Holesaw Kit (Gergaji Lubang)
    Mulai

    Rp1.199.900

    MILWAUKEE Holesaw Kit (Gergaji Lubang)
    Deskripsi:
    These kits include metal-cutting hole saws that are used in standard power drills. They are used to cut steel, mild alloys, and aluminum, such as sheet metal and thin plate metal.
  16. Keensaw Bandsaw Blade TPI 5/8 (Mata Gergaji Pita)
    Mulai

    Rp209.900

    Keensaw Bandsaw Blade TPI 5/8 (Mata Gergaji Pita)
    Deskripsi:
    Keensaw Blade terdiri dari kombinasi dua bagian material, yaitu High Speed Steel (HSS) pada ujung gigi dipadukan dengan besi flexible Alloy guna mencapai kelenturan dan daya tahan yang tinggi untuk memotong material.Aplikasi:-Mild steel-Case-hardened steel-Free cutting steel-Heat-treatable steel
    atribut:
    • Teeth Per Inch: 5/8
Daftar Harga holesaw set Terbaru October 2026
BENZ WERKZ Holesaw Kit (Gergaji Lubang)Rp58.900
DEWALT Holesaw Kit Wood-Cutting (Gergaji Lubang)Rp1.399.900
NACHI Metal Bandsaw Blade for Contour Machine BA Barmec (Mata Gergaji Pita)Rp2.099.900
C-Mart Adjustable Hole CutterRp86.900
Miyanaga Bi-Metal Holesaw Box Kit S-Lock (Gergaji Lubang)Rp1.899.900
Funasaw Bandsaw Blade for Contour Machine (Mata Gergaji Pita)Rp1.299.900
RELIEF Circle Cutter for Woodwork Freely Adjustable ConeRp909.900
Kennedy Holesaw Professional Kit Variable Pitch (Gergaji Lubang)Rp1.199.900
TOTAL Holesaw Set (Gergaji Lubang)Rp85.900
MORSE Holesaw Kit Multipurpose (Gergaji Lubang)Rp819.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait